Shop All No Smoking Signs
See All Industries
No Smoking Sign, 16 in Height, 16 in Width, Aluminum, Horizontal Rectangle, English
Mfr # SNS-2
Zoro # G4114573
Sold in multiples of 5 for $121.45
$121.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Mirror Stop No Smoking
- Width 16 in
- Height 16 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # SNS-2
- Zoro # G4114573
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 16 in |
Height | 16 in |
Sign Legend Character Height | 1/8 in |
Description
No Smoking Sign, Horizontal Rectangle, English, Sign Legend No Smoking, Sign Legend Background Color Black, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S0662X)
- BRADY Pipe Marker, Potable Water, Y, to 3/4 In (7218-3C)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Orange (15-1904-AF1218-628)
- NMC No Smoking Beyond This Point Sign, M721RB (M721RB)
- NMC Arizona No Smoking, M713R (M713R)
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- LYLE Danger Sign, 10" H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0505-ND_14X10 (LCU4-0505-ND_14X10)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK948VS (MSMK948VS)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- BRADY No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 123920 (123920)
- See All Industries No Smoking Signs