Shop All Safety and Security Mirrors
See All Industries
Mirror, Indoor, Glass, 20" x 30"
Mfr # RR2030
Zoro # G5324967
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Steel
- Backing Material Hardboard
- Height 20"
- Approximate Viewing Distance 35 ft
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # RR2030
- Zoro # G5324967
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 20" |
Width | 30" |
Details
Item | Mirror,Indoor,Glass,20" x 30" |
Mirror Material | Steel |
Backing Material | Hardboard |
Approximate Viewing Distance | 35 ft |
Mirror Shape | Rectangular |
Includes | Mounting Bracket and Hardware |
Description
Mirror,Indoor,Glass,20 In. x 30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 26" dia. (PV26-360RT)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 12" (NO12)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 26" (PV26-180)
- SEE ALL INDUSTRIES Mirror, Glass, Outdoor, 20" x 30" (RRO2030)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 12" x 18" (RRO1218)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 30" dia. (PLX30)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- See All Industries Traffic Safety