Shop All Safety and Security Mirrors
See All Industries
Mirror, Half Dome, Steel, 24"
Mfr # PVS24-180
Zoro # G5324897
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Steel
- Diameter 24"
- Backing Material No Backing
- Mirror Environment Indoor/Outdoor
- Mounting Location Wall or Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PVS24-180
- Zoro # G5324897
- UPC # 033081524189
- Country of Origin China
- Category Safety and Security Mirrors
Dimensions
Diameter | 24" |
Dome Height | 12" |
Details
Item | Half Dome |
Mirror Material | Steel |
Backing Material | No Backing |
Mirror Environment | Indoor/Outdoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 400 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | No |
Includes | Mounting Holes |
Mirror Style | Half Dome |
Rim Material | Steel |
Description
Mirror,Half Dome,Steel,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Elevator Certificates Are Located In Office Sign, Landscape (OS-NS-P-710-L-11716)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-YL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (XP416VS)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 18" dia. (PED-1218)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 48" (PV48-360)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Outdoor, 30" dia. (TNO30)
- SEE ALL INDUSTRIES Mirror, Full Dome, Steel, 18" (PVS18-360)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 24" dia. (PLXO1524)
- FRED SILVER Convex Security Mirror (PLX-26)
- See All Industries Traffic Safety