Shop All Safety and Security Mirrors
See All Industries
Mirror, Half Dome, Acrylic, 26"
Mfr # PV26-180
Zoro # G5324407
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 26"
- Mirror Environment Indoor
- Mounting Location Wall
- Approximate Viewing Distance 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PV26-180
- Zoro # G5324407
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Dome Height | 12" |
Details
Item | Half Dome |
Mirror Material | Acrylic |
Backing Material | Foam |
Mirror Environment | Indoor |
Mounting Location | Wall |
Approximate Viewing Distance | 200 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Rim Material | Acrylic |
Mirror Style | Half Dome |
Description
Mirror,Half Dome,Acrylic,26 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- BRADY Label, Arc Flash, PK5 (101950)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-8)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 11 (8606700)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 26" dia. (PLXO26D)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 26" (N26)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 18" (PV18-360GB)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 26" (PLXO26)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 12" (PLXO12)
- SEE ALL INDUSTRIES Mirror, Full Dome, Scratch Resistant, 18" (PV18-360CT)
- See All Industries Traffic Safety