Shop All Safety and Security Mirrors
See All Industries
Mirror, Half Dome, Acrylic, 18"
Mfr # PV18-180
Zoro # G5324337
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 18"
- Mounting Location Wall
- Approximate Viewing Distance 150 ft
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PV18-180
- Zoro # G5324337
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Dome Height | 8" |
Details
Item | Mirror,Half Dome,Acrylic,18" |
Mirror Material | Acrylic |
Backing Material | Foam |
Mounting Location | Wall |
Approximate Viewing Distance | 150 ft |
Viewing Angle | 180 Degrees |
Includes | Mounting hardware |
Rim Material | Acrylic |
Mirror Style | Half Dome |
Description
Mirror,Half Dome,Acrylic,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- ANSELL VF, Gen Purpose Glove, 6, 4WX13, PR (11-800VP)
- PETZL ZigZag v2019 Mechanical Prusik For Tree Care Professionals (41248)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- SEE ALL INDUSTRIES Mirror, Glass, Outdoor, 20" x 30" (RRO2030)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Glass 24" W x 36" H (N2436F)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 32" (PV32-180)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- GROTE LIGHTING MIRROR-6 CONVEX-SS-MIRROR ONLY (12053)
- See All Industries Traffic Safety