Shop All Safety and Security Mirrors
See All Industries
Mirror, Full Dome, Steel, 24"
Mfr # PVS24-360
Zoro # G5324903
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Steel
- Diameter 24"
- Backing Material No Backing
- Mounting Location Ceiling
- Approximate Viewing Distance 375 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PVS24-360
- Zoro # G5324903
- UPC # 033081524363
- Country of Origin China
- Category Safety and Security Mirrors
Dimensions
Diameter | 24" |
Dome Height | 12" |
Details
Item | Mirror,Full Dome,Steel,24" |
Mirror Material | Steel |
Backing Material | No Backing |
Mounting Location | Ceiling |
Approximate Viewing Distance | 375 ft |
Viewing Angle | 360 Degrees |
Includes | Mounting Holes |
Mirror Style | Full Dome |
Rim Material | Steel |
Description
Mirror,Full Dome,Steel,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- MOON AMERICAN Fire Hose Adapter, MNPTxNPSH Male, 2-1/2in (358-2562511)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- PIONEER Polyester Mesh Vest, Orange, Large (V1025050U-L)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 24" dia. (PLX1524)
- SEE ALL INDUSTRIES Mirror, Glass, Outdoor, 20" x 30" (RRO2030)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 30" dia. (PLXO2030)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 32" (PV32-180)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 18" (PLXO18)
- SEE ALL INDUSTRIES Mirror, Full Dome, Steel, 18" (PVS18-360)
- See All Industries Traffic Safety