Shop All Safety and Security Mirrors
See All Industries
Mirror, Flat, Outdoor, Glass 12" W x 16" H
Mfr # NO1216F
Zoro # G5323768
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Glass
- Backing Material Coated Hardboard
- Height 16"
- Mirror Shape Rectangular
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # NO1216F
- Zoro # G5323768
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 16" |
Width | 12" |
Details
Item | Mirror,Flat,Outdoor,Glass 12" W x 16" H |
Mirror Material | Glass |
Backing Material | Coated Hardboard |
Mirror Shape | Rectangular |
Includes | Adjustable Swivel Mounting Bracket |
Rim Material | Vinyl Coated Aluminum |
Description
Mirror,Flat,Outdoor,Glass 12 In. W x 16 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- HONEYWELL SAFETY PRODUCTS Bionic Head Gear (S8595)
- CONDOR Confined Space Winch, Aluminum, 16" L (GR7281)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- SEE ALL INDUSTRIES Mirror, Outdoor, Shatter Resistant, 36" (SNO36)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Scratch Resist., 48" (HPLX48)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 24" dia. (PLXO1524)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Glass, 30" dia. (N30)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- OMNI-VIEW 48 in. Half Dome Mirror (ONV-180-48)
- See All Industries Traffic Safety