Shop All Safety and Security Mirrors
See All Industries
Mirror, Flat, Outdoor, Acrylic, 24"W x 36"H
Mfr # PLXO2436F
Zoro # G5324188
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material Coated Hardboard
- Height 36"
- Mirror Shape Rectangular
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PLXO2436F
- Zoro # G5324188
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 36" |
Width | 24" |
Details
Item | Mirror,Flat,Outdoor,Acrylic,24"W x 36"H |
Mirror Material | Acrylic |
Backing Material | Coated Hardboard |
Mirror Shape | Rectangular |
Includes | Adjustable Swivel Mounting Bracket |
Rim Material | Vinyl Coated Aluminum |
Description
Mirror,Flat,Outdoor,Acrylic,24 In.W x 36 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10605B-M)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 36" dia. (PLX2436)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 18" (PLXO18)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 16"W x 24"H (PLXO1624F)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 18" dia. (PLX1218)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 26" dia. (PLXO26D)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 12" dia. (PLX13)
- See All Industries Safety and Security Mirrors