Shop All Safety and Security Mirrors
See All Industries
Mirror, Flat, Outdoor, Acrylic, 12"W x 16"H
Mfr # PLXO1216F
Zoro # G5324179
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material Coated Hardboard
- Height 16"
- Includes Adjustable Swivel Mounting Bracket
- Mirror Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # PLXO1216F
- Zoro # G5324179
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 16" |
Width | 12" |
Details
Item | Mirror,Flat,Outdoor,Acrylic,12"W x 16"H |
Mirror Material | Acrylic |
Backing Material | Coated Hardboard |
Includes | Adjustable Swivel Mounting Bracket |
Mirror Shape | Rectangular |
Rim Material | Vinyl Coated Aluminum |
Description
Mirror,Flat,Outdoor,Acrylic,12 In.W x 16 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, White (H2-CH-01)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, EE, Pull On, 11inH, PR (SE4812)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 48" dia. (PLX48)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90CT)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 26" dia. (PED-26)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 26" dia. (PV26-360RT)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 24" x 36" (RRO2436)
- FRED SILVER Full Dome Safety Mirror (DOME-X-32)
- See All Industries Traffic Safety