Shop All Safety and Security Mirrors
See All Industries
Mirror, Flat, Indoor, Glass 16" W x 24" H
Mfr # N1624F
Zoro # G5323670
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Backing Material Hardboard
- Mirror Shape Rectangular
- Includes Adjustable Swivel Mounting Bracket
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # N1624F
- Zoro # G5323670
- UPC # 00033081721267
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 24" |
Width | 16" |
Details
Item | Mirror,Flat,Indoor,Glass 16" W x 24" H |
Backing Material | Hardboard |
Mirror Shape | Rectangular |
Includes | Adjustable Swivel Mounting Bracket |
Mirror Material | Glass |
Rim Material | Vinyl |
Description
Mirror,Flat,Indoor,Glass 16 In. W x 24 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (20626)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NF-A)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 26" (PV26-180)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 26" (N26)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90CT)
- SEE ALL INDUSTRIES Mirror, Half Dome, Steel, 12" (PVS12-180)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Abs Plast, 48" dia. (PLXO48ABS)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 12" dia. (PED-12)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- See All Industries Traffic Safety