Shop All Safety and Security Mirrors
See All Industries
Mirror, Flat, Indoor, Acrylic, 16" W x 24" H
Mfr # PLX1624F
Zoro # G5324011
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material Hardboard
- Height 24"
- Width 16"
- Mirror Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PLX1624F
- Zoro # G5324011
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 24" |
Width | 16" |
Details
Item | Mirror,Flat,Indoor,Acrylic,16" W x 24" H |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Shape | Rectangular |
Includes | Adjustable Swivel Mounting Bracket |
Rim Material | Vinyl |
Description
Mirror,Flat,Indoor,Acrylic,16 In. W x 24 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, L (4877GY RG L)
- NMC Notice Electronic Surveillance Sign, N353AB (N353AB)
- NMC One Way Arrow Left Sign, TM508J (TM508J)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 12" (NO12)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 18" (PLXO18)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Outdoor, 30" dia. (TNO30)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 26" dia. (PV26-360RT)
- FRED SILVER Convex Security Mirror (PLXR-18)
- See All Industries Traffic Safety