Shop All Safety and Security Mirrors
See All Industries
Mirror, Flat, Indoor, Acrylic, 12" W x 12" H
Mfr # PLX1212F
Zoro # G5323987
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material Hardboard
- Height 12"
- Includes Adjustable Swivel Mounting Bracket
- Mirror Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PLX1212F
- Zoro # G5323987
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 12" |
Width | 12" |
Details
Item | Mirror,Flat,Indoor,Acrylic,12" W x 12" H |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Includes | Adjustable Swivel Mounting Bracket |
Mirror Shape | Rectangular |
Rim Material | Vinyl |
Description
Mirror,Flat,Indoor,Acrylic,12 In. W x 12 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, English (ZRS642)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, White (SCARAP1WHT)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 12" dia. (PED-12)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 36" (PV36-360)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Scratch Resist, 12" (HPLXO12ABS)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 36" dia. (PLX2436)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Scratch Resist., 48" (HPLX48)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- See All Industries Traffic Safety