Shop All Safety and Security Mirrors
See All Industries
Mirror, Convex, Outdoor, Acrylic, 26" dia.
Mfr # PLXO26D
Zoro # G5324273
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 26"
- Approximate Viewing Distance 30 ft
- Includes Mounting Bracket and Hardware
- Mirror Shape Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PLXO26D
- Zoro # G5324273
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Details
Item | Mirror,Convex,Outdoor,Acrylic,26" dia. |
Mirror Material | Acrylic |
Backing Material | Coated Hardboard |
Approximate Viewing Distance | 30 ft |
Includes | Mounting Bracket and Hardware |
Mirror Shape | Circular |
Description
Mirror,Convex,Outdoor,Acrylic,26 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Orange (18132)
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (964L)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 26" (PV26-180)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 26" (N26)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 18" (PLXO18)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 30" dia. (PLX30)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Scratch Resist, 12" (HPLXO12ABS)
- FRED SILVER Convex Security Mirror (PC-26)
- See All Industries Traffic Safety