Shop All Safety and Security Mirrors
See All Industries
Mirror, Convex, Indoor, Acrylic, 12" dia.
Mfr # PLX13
Zoro # G5324020
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 12"
- Backing Material Hardboard
- Approximate Viewing Distance 15 ft
- Mirror Shape Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PLX13
- Zoro # G5324020
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12" |
Details
Item | Mirror,Convex,Indoor,Acrylic,12" dia. |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Approximate Viewing Distance | 15 ft |
Mirror Shape | Circular |
Includes | Mounting Bracket and Hardware |
Description
Mirror,Convex,Indoor,Acrylic,12 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (76610)
- GAMEHIDE StormHide Down Pour Rain Pants (PEPBL B 4XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-03-M)
- SEE ALL INDUSTRIES Mirror, Glass, Outdoor, 20" x 30" (RRO2030)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 26" (N26)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 36" dia. (PLX2436)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Outdoor, 30" dia. (TNO30)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 20" x 30" (RR2030)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90CT)
- See All Industries Traffic Safety