Shop All Tags
See All Industries
Label, Foil, 3x4.25 In, Forklift, PK25
Mfr # IL-FORK
Zoro # G4213282
product price: $23.39
/pk 25, $0.94/ea
$23.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4 1/4 in
- Width 3 in
- Tag Shape Rectangle
- Write on Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # IL-FORK
- Zoro # G4213282
- Country of Origin United States
- Category Tags
Dimensions
Height | 4 1/4 in |
Width | 3 in |
Mounting Hole Size | 3/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number IL-FORK, Compatible Tag Insert Mfr Part Number IL-FORK, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Forklift, Height 4 1/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- 3M Combination Cartridge/Filter, Bayonet, OV, AG, P100, Magenta, Yellow, 2 PK, NIOSH (60928)
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G44)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- SEE ALL INDUSTRIES Inspection Tag, 2 x 4 In, Bk/Wht, Al, PK25 (IDT-34)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Al, PK25 (TUF-EYE)
- ELECTROMARK Inspection Tag, 5-3/4 x 3 In, Bk/Yel, PK25 (Y604042)
- See All Industries Tags