Shop All Tags
See All Industries
Inspection Tag, 2 x 4 In, Bk/Wht, Al, PK25
Mfr # IDT-34
Zoro # G4207235
original price:
$16.34
34% off
new price: $10.69
/pk 25, $0.43/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- Height 2 in
- Width 4 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # IDT-34
- Zoro # G4207235
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 4 in |
Mounting Hole Size | 3/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number IDT-34, Compatible Tag Insert Mfr Part Number IDT-34, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Inspection, Height 2 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 3XL (7801700)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Al, PK25 (TUF-EYE)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- SEE ALL INDUSTRIES Inspection Rcd Tag, 5 x 3 In, Al, PK25 (TUF-INSP)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- SEE ALL INDUSTRIES Label, Self Adhesive Aluminum, PK100 (LAB-S14)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, Al, PK25 (8Y394)
- See All Industries Tags