Shop All Tags
See All Industries
Inspection Rcd Tag, 5 x 3 In, Al, PK25
Mfr # TUF-INSP
Zoro # G3849115
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- Height 5 in
- Width 3 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-INSP
- Zoro # G3849115
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 in |
Width | 3 in |
Mounting Hole Size | 3/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number TUF-INSP, Compatible Tag Insert Mfr Part Number TUF-INSP, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Inspection, Height 5 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Black Header
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 9, 1 PR (STACXPNRT)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 2W INTERNATIONAL Reflective Helmet Stickers, Blue (RS-16 BL)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Orange (35-801-1523-628)
- SEE ALL INDUSTRIES Inspection Tag, 5 x 3 In, Al, PK25 (TUF-VALV)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G33)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Al, PK25 (TUF-EYE)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Foil, PK25 (IL-INSP)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- See All Industries Tags