Shop All Inspection Mirrors
See All Industries
Inspection Mirror, Outdoor Flat, 18in dia
Mfr # DUC-18F
Zoro # G3824861
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- Mirror Size (In.) 18 dia
- Shape Flat
- Material Glass
- Includes Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # DUC-18F
- Zoro # G3824861
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 18 dia |
Compressed Length | 30 in |
Mirror Diameter | 18 in |
Extended Length - Maximum | 50 in |
Details
Item | Inspection Mirror |
Type | flat |
Shape | Flat |
Material | Glass |
Includes | Flashlight |
Features | Heavy-Duty Construction |
Base Type | Standard |
Swivel Type | Swivel |
Mirror Surface Shape | Flat |
Use Location | Outdoor |
Shaft Type | Telescoping |
Included Wheels | Wheels Included |
Mirror Adjustment - Maximum | 45 Degrees |
Mirror Material | Glass |
Handle Material | Metal |
Mirror Shape | Round |
Handle Style | Bicycle Grip |
Description
Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Magnification Not Applicable, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 18 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Outdoor, Features Heavy-Duty Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Deluxe, 12 x12 (DUC-1212F)
- SEE ALL INDUSTRIES Inspection Mirror, 8 dia., Acrylic/Chrome (SUC-PLX8C)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Dluxe, 12in dia (DUC-12C)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- PROTO Telescopic Circular Inspection Mirror (J2372)
- See All Industries Inspection and Retrieving Tools