Shop All Inspection Mirrors
See All Industries
Inspection Mirror, Outdoor Deluxe, 12 x12
Mfr # DUC-1212F
Zoro # G4207165
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 12 x 12
- Shape Square
- Material Glass
- Features Heavy-Duty Construction
- Includes Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # DUC-1212F
- Zoro # G4207165
- UPC # 033081701214
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 12 x 12 |
Extended Length - Maximum | 50 in |
Compressed Length | 30 in |
Mirror Width | 12 in |
Mirror Length | 12 in |
Details
Item | Inspection Mirror |
Type | Indoor/Outdoor |
Shape | Square |
Material | Glass |
Features | Heavy-Duty Construction |
Includes | Flashlight |
Base Type | Standard |
Swivel Type | Swivel |
Mirror Shape | Square |
Handle Style | Bicycle Grip |
Shaft Type | Telescoping |
Mirror Adjustment - Maximum | 45 Degrees |
Mirror Surface Shape | Flat |
Handle Material | Metal |
Use Location | Outdoor |
Included Wheels | Wheels Included |
Mirror Material | Glass |
Description
Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Magnification Not Applicable, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter Not Applicable, Mirror Length 12 in, Mirror Width 12 in, Mirror Material Glass, Mirror Shape Square, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Outdoor, Features Heavy-Duty Construction, Includes Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Cable, 1-5/8 x 26 in, Steel (49U742)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- SUNEX 1/2" Drive Deep Universal Impact Socket Set Chrome (2658)
- PROTO 3/8" Drive Impact Socket Set, SAE, 7 pcs (J72152)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Flat, 18in dia (DUC-18F)
- SEE ALL INDUSTRIES Inspection Mirror, 8 dia., Acrylic/Chrome (SUC-PLX8C)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Dluxe, 12in dia (DUC-12C)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- GENERAL TOOLS MIRROR INSPECT 3-1/2""X2"" (560)
- See All Industries Inspection Mirrors