Shop All Inspection Mirrors
See All Industries
Inspection Mirror, Indoor Flat, 18in dia
Mfr # SUC-18F
Zoro # G3824852
original price:
$157.03
22% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 18 dia
- Shape Round
- Material Glass
- Includes 30 in to 50 in L Adjustable Handle, Flashlight Holder
- Features Light-Duty Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # SUC-18F
- Zoro # G3824852
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 18 dia |
Extended Length - Maximum | 50 in |
Mirror Diameter | 18 in |
Compressed Length | 30 in |
Details
Item | Inspection Mirror |
Type | flat |
Shape | Round |
Material | Glass |
Includes | 30 in to 50 in L Adjustable Handle, Flashlight Holder |
Features | Light-Duty Construction |
Base Type | Standard |
Swivel Type | Swivel |
Mirror Material | Glass |
Mirror Adjustment - Maximum | 45 Degrees |
Handle Material | Metal |
Included Wheels | Wheels Included |
Use Location | Indoor |
Shaft Type | Telescoping |
Handle Style | Bicycle Grip |
Mirror Shape | Round |
Mirror Surface Shape | Convex |
Description
Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 18 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Indoor, Features Light-Duty Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- HOUGEN Adapter w/ Pilot for RotaLoc Cutters (17680)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Flat, 18in dia (DUC-18F)
- SEE ALL INDUSTRIES Inspection Mirror, 8 dia., Acrylic/Chrome (SUC-PLX8C)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Dluxe, 12in dia (DUC-12C)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Deluxe, 12 x12 (DUC-1212F)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- See All Industries Inspection and Retrieving Tools