Shop All Inspection Mirrors
See All Industries
Inspection Mirror, 8 dia., Acrylic/Chrome
Mfr # SUC-PLX8C
Zoro # G4138547
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 8 dia
- Shape Round
- Material Acrylic/Chrome
- Includes Ergonomic Chrome Arm, Which Adjusts From 25 in To 30 in
- Features Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # SUC-PLX8C
- Zoro # G4138547
- UPC # 033081108006
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 8 dia |
Mirror Diameter | 8 in |
Compressed Length | 25 in |
Extended Length - Maximum | 30 in |
Details
Item | Inspection Mirror |
Shape | Round |
Material | Acrylic/Chrome |
Includes | Ergonomic Chrome Arm, Which Adjusts From 25 in To 30 in |
Features | Slip Resistant |
Swivel Type | Swivel |
Base Type | Standard |
Finish | Chrome-Plated |
Use Location | Outdoor |
Shaft Type | Telescoping |
Mirror Material | Acrylic |
Mirror Surface Shape | Convex |
Handle Material | PVC |
Mirror Adjustment - Maximum | 45 Degrees |
Included Wheels | Wheels Included |
Mirror Shape | Round |
Handle Style | Ergonomic |
Description
Inspection Mirror, Base Type Standard, Compressed Length 25 in, Extended Length - Maximum 30 in, Handle Material PVC, Handle Style Ergonomic, Included Wheels Wheels Included, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Acrylic, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Outdoor, Features Slip Resistant, Finish Chrome-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-12MM)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00152040)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Flat, 18in dia (DUC-18F)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Dluxe, 12in dia (DUC-12C)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Deluxe, 12 x12 (DUC-1212F)
- GENERAL TOOLS Inspection Mirror, 3.5x2, 11.5-16 L (570)
- See All Industries Inspection and Retrieving Tools