Shop All Floor Signs
See All Industries
Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DSTAYC
Mfr # TP-DSTAYC
Zoro # G4763875
original price:
$32.18
51% off
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Danger Spill Cleanup In Progress Stay Clear
- Width 12 in
- Height 20 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TP-DSTAYC
- Zoro # G4763875
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 20 in |
Depth | 12 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Danger Spill Cleanup In Progress Stay Clear, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1LW-06-XXL)
- HEXARMOR Safety Gloves, PR (4060-XXXXXL (14))
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DPERO (TP-DPERO)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DCHEM (TP-DCHEM)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DCONFS (TP-DCONFS)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-YBLNK (TP-YBLNK)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Plastic, Triangle, English, TP-DO NOT (TP-DO NOT)
- BOARDWALK Caution Safety Sign For Wet Floors, 2-Sided, Plastic, 10x2x26, Yellow (3485217)
- See All Industries Floor Signs