Shop All Floor Signs
See All Industries
Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DCHEM
Mfr # TP-DCHEM
Zoro # G4215653
original price:
$26.75
9% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Danger Chemical Spill Keep Away
- Width 12 in
- Height 20 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TP-DCHEM
- Zoro # G4215653
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 20 in |
Depth | 12 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Danger Chemical Spill Keep Away, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, M, Black, 5-7/16" L, PR (MSV-55-009)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, XL, 1 Pair (80-100)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DPERO (TP-DPERO)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-WBLNK (TP-WBLNK)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Plastic, Triangle, English, TP-DO NOT (TP-DO NOT)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DSTAYC (TP-DSTAYC)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-YBLNK (TP-YBLNK)
- See All Industries Signs