See All Industries

Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CSTAYC (Discontinued)


This Product is Discontinued
Shop for all Floor Signs

Key Features

  • Header Caution
  • Legend Caution Spill Cleanup In Progress Stay Clear
  • Width 12 in
  • Height 20 in
  • Sign Shape Triangle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12 in
Height 20 in
Depth 12 in

Description

A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Caution, Sign Legend Caution Spill Cleanup In Progress Stay Clear, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products