Shop All Floor Signs
This Product is Discontinued
See All Industries
Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, REV-CCON (Discontinued)
Mfr # REV-CCON
Zoro # G4210832
This Product is Discontinued
Key Features
- Header Caution
- Legend Caution Men Working, Caution Construction Area
- Width 12 in
- Height 20 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # REV-CCON
- Zoro # G4210832
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 20 in |
Depth | 12 in |
Description
A-Frame, Number of Printed Sides 4, Printed Language English, Sign Header Caution, Sign Legend Caution Men Working, Caution Construction Area, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.