Shop All Identification Labels
See All Industries
Fire Extinguisher Tag, 7 x 4 In, PK25
Mfr # FTUF-G51
Zoro # G4900533
product price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Fire Extinguisher Rechard & Maintenance Record
- Material Cardstock
- Width 4 in
- Height 7 in
- Subject Matter Fire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # FTUF-G51
- Zoro # G4900533
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 7 in |
Fastener Attachment Length | 6 in |
Mounting Hole Size | 3/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number FTUF-G51, Compatible Tag Insert Mfr Part Number FTUF-G51, Fastener Attachment Length 6 in, Fastener Type String, Header Wording (Reverse Side) No Header, Header Wording Fire, Height 7 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Fiber, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Red and Black Header, Preprinted Images Red and Black Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- MUCK BOOT CO Boots Muck Chore Hi 12M (CHH-000A-BL-120)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244409)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G24)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- SEE ALL INDUSTRIES Property Identification Label, PK100, PRO-ID (PRO-ID)
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- AVERY Flexible Name Tags, Assorted Colo, PK100 (5154)
- See All Industries Safety Labels