Shop All Tags
See All Industries
Danger Tag, 7 x 4 In, Bk and R/Wht, PK25
Mfr # DTUF-G39
Zoro # G3946871
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 7 in
- Width 4 in
- Includes String Tie
- Tag Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # DTUF-G39
- Zoro # G3946871
- Country of Origin United States
- Category Tags
Dimensions
Height | 7 in |
Width | 4 in |
Mounting Hole Diameter | 1/4 in |
Fastener Length | 6 in |
Description
Danger Tag, Subject Matter Authorized Personnel and Restricted Access, Sign Legend Danger Do Not Close Valve, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS WITH WAIST (37192)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G44)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- SEE ALL INDUSTRIES Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (CTUF-G13)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Foil, PK25 (IL-INSP)
- MASTER LOCK Key Tags Rect Plstc Bg20 (7117D)
- See All Industries Tags