Shop All Tags
See All Industries
Danger Tag, 7 x 4 In, Bk and R/Wht, PK25
Mfr # DTUF-G37
Zoro # G4175823
product price: $8.49
/pk 25, $0.34/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 7 in
- Width 4 in
- Language English
- Tag Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # DTUF-G37
- Zoro # G4175823
- Country of Origin United States
- Category Tags
Dimensions
Height | 7 in |
Width | 4 in |
Fastener Length | 6 in |
Mounting Hole Diameter | 1/4 in |
Description
Danger Tag, Subject Matter Cleaning and Maintenance, Sign Legend Danger Don'T Start Machine, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION WE AIM FOR ZERO INJURIES BANNER SIGN insurance signage, 120" H, B-120 We Aim For Zero Injuries (B-120 We Aim For Zero Injuries)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue (60273)
- ALLPOINTS Face Masks, Reusable Pk/5, Black/Blue Pk (8014463)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G44)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Al, PK25 (TUF-EYE)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G33)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- BRADY Confined Space Entry Permits, Paper (EP1)
- See All Industries Tags