Shop All Tags
See All Industries
Danger Tag, 7 x 4 In, Bk and R/Wht, PK25
Mfr # DTUF-G33
Zoro # G4177171
original price:
$9.35
23% off
new price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # DTUF-G33
- Zoro # G4177171
- Country of Origin United States
- Category Tags
Dimensions
Height | 7 in |
Width | 4 in |
Mounting Hole Diameter | 1/4 in |
Fastener Length | 6 in |
Mounting Hole Size | 3/16 in |
Fastener Attachment Length | 6 in |
Description
Tag, Compatible Tag Holder Mfr Part Number DTUF-G33, Compatible Tag Insert Mfr Part Number DTUF-G33, Fastener Attachment Length 6 in, Fastener Type String, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 7 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Fiber, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Red and Black Header, Preprinted Images Red and Black Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Clear, 30PK (OF-VS1-01)
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19361)
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Foil, PK25 (IL-INSP)
- SEE ALL INDUSTRIES Inspection Tag, 2 x 4 In, Bk/Wht, Al, PK25 (IDT-34)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G44)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Al, PK25 (TUF-EYE)
- SEE ALL INDUSTRIES Inspection Tag, 5 x 3 In, Al, PK25 (TUF-VALV)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- See All Industries Tags