Shop All Shipping Tags
See All Industries
Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25
Mfr # TUF-G06WW
Zoro # G4087772
product price: $16.35
/pk 25, $0.65/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Height 6-1/4"
- Tag Number #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # TUF-G06WW
- Zoro # G4087772
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 6-1/4" |
Width | 3-1/8" |
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | White |
Tag Style | Pre-Wired |
Tag Number | #8 |
Card Stock Gauge | 10 Points |
Tag Color | White |
Tag Material | Vinyl |
Grommet Included | Yes |
Background Color | White |
Includes | Wires |
No. of Ties Included | 25 |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 10 Points, Tag Color White, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS SNIPS MULTI-PURP 13-3/4"" (MPX5)
- ZORO SELECT Corrugated Sheets, 24" x 36", Kraft, 5 /Bundle (55VJ99)
- UNIVERSAL Front Report Cover Tang Fastener, Red, PK25 (UNV57123)
- BOX PACKAGING Global Industrial„¢ Light Duty Edge Protector 2-1/2"W x 2-1/2"D x 40"L, .12" Thick White 105/Pk (EP252540120B)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06SW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Sil, PK25 (TUF-G03SW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Sil, PK25 (TUF-G02S)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, R, Vinyl, PK25 (TUF-G02RW)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- See All Industries Shipping Tags