Shop All Shipping Tags
See All Industries
Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25
Mfr # TUF-G06SW
Zoro # G4095253
product price: $17.19
/pk 25, $0.69/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Height 6-1/4"
- Tag Number #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # TUF-G06SW
- Zoro # G4095253
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 6-1/4" |
Width | 3-1/8" |
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | Silver |
Tag Style | Pre-Wired |
Tag Number | #8 |
Card Stock Gauge | 10 Points |
Tag Color | Silver |
Tag Material | Vinyl |
No. of Ties Included | 25 |
Includes | Wires |
Grommet Included | Yes |
Background Color | Silver |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 10 Points, Tag Color Silver, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06RW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, R, Vinyl, PK25 (TUF-G03RW)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G44)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25 (TUF-G01S)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- See All Industries Shipping Tags