Shop All Shipping Tags
See All Industries
Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25
Mfr # TUF-G06R
Zoro # G3965245
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Plain
- Height 6-1/4"
- Tag Number #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G06R
- Zoro # G3965245
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 6-1/4" |
Width | 3-1/8" |
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | Red |
Tag Style | Plain |
Tag Number | #8 |
Card Stock Gauge | 10 Points |
Tag Color | Red |
Tag Material | Vinyl |
Background Color | Red |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 10 Points, Tag Color Red, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear, PK 2500 (5CPN4)
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- HP PAPERS CopyandPrint20 Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK2400, 2400PK (200010)
- XSTAMPER Pad, Ink, Replacement, 40160 (41025)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06S)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Sil, PK25 (TUF-G03SW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03W)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25 (TUF-G54)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3 In, Silver, Rect, PK25 (TUF-G14)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12602)
- See All Industries Shipping Tags