Shop All Shipping Tags
See All Industries
Blank Tag, 5-1/4 x 2-5/8 In, R, Vinyl, PK25
Mfr # TUF-G05RW
Zoro # G3993236
product price: $13.79
/pk 25, $0.55/ea
$13.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Height 5-1/4"
- Tag Number #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # TUF-G05RW
- Zoro # G3993236
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 5-1/4" |
Width | 2-5/8" |
Tag Height | 5 1/4 in |
Tag Width | 2 5/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | Red |
Tag Style | Pre-Wired |
Tag Number | #6 |
Card Stock Gauge | 10 Points |
Tag Color | Red |
Tag Material | Vinyl |
Grommet Included | Yes |
Includes | Wires |
No. of Ties Included | 25 |
Background Color | Red |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 10 Points, Tag Color Red, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 3, 4 (3385GRY)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 9", Kraft, 25/Bundle (22XK60)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02OW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Orn, PK25 (TUF-G03O)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Yel, PK25 (TUF-G02Y)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25 (TUF-G54)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Yellow, 100/Case (G14043B)
- See All Industries Package Labels & Shipping Equipment