Shop All Shipping Tags
See All Industries
Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25
Mfr # TUF-G03W
Zoro # G4126911
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Plain
- Height 4-1/4"
- Tag Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G03W
- Zoro # G4126911
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 4-1/4" |
Width | 2-1/8" |
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Details
Material | Vinyl |
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | White |
Tag Style | Plain |
Tag Number | #4 |
Card Stock Gauge | 10 Points |
Tag Color | White |
Tag Material | Vinyl |
Grommet Included | Yes |
Background Color | White |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 10 Points, Tag Color White, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Flat Tip Easel Paintbrushes, Short Handle, Blk Bristles, PK36 (73150)
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, 36PK (2003899)
- CHARLES LEONARD Brass Plated Paper Fasteners, 0.75", 100 Per Box, PK20 (3RBP)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06S)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Yel, PK25 (TUF-G02Y)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Dark Blue 500/Case (G11092A)
- See All Industries Package Labels & Shipping Equipment