Shop All Shipping Tags
See All Industries
Blank Tag, 4-1/4 x 2-1/8 In, Orn, PK25
Mfr # TUF-G03O
Zoro # G3984373
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Plain
- Height 4-1/4"
- Tag Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G03O
- Zoro # G3984373
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 4-1/4" |
Width | 2-1/8" |
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | Orange |
Tag Style | Plain |
Tag Number | #4 |
Card Stock Gauge | 10 Points |
Tag Color | Orange |
Tag Material | Vinyl |
Background Color | Orange |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC415UK)
- EPSON 22B - Black Erc Ribbons - (ERC-22B)
- OPTIMA SCALES Optima Scales OP-915SS-1620-400 NTEP Stainless Steel Waterproof Bench Scale - 16 x 20 in.; 400 x 0.05 lb. (OP-915SS-1620-400)
- DYMO Label, Lw, 1-1/8""X3.5"", 12X350 Pk (DYM2050768)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G44)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03WW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25 (TUF-G01S)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05Y)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- NMC Blank Tag Orange, Pk25 (RPT155G)
- See All Industries Shipping Tags