Shop All Shipping Tags
See All Industries
Blank Tag, 3/4 x 3 In, Silver, Rect, PK25
Mfr # TUF-G26
Zoro # G4901023
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Laminated
- Color Silver
- Tag Style Plain
- Height 3/4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G26
- Zoro # G4901023
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 3/4 in |
Width | 3 in |
Mounting Hole Diameter | 0.1875 in |
Details
Item | Blank Tag with Eyelet |
Material | Aluminum Laminated |
Color | Silver |
Tag Style | Plain |
Application | General Purpose |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Thickness | 0.02 in |
Includes | Aluminum Eyelet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Corrosion Resistant | Yes |
UV Resistant | No |
Number Sequence | Not Numbered |
Write on Surface | Yes |
Graffiti Resistant | No |
Abrasion Resistant | No |
Valve Tag Application | General Purpose |
Marking Style | Embossed |
Chemical Resistant | Yes |
Description
Blank Tag with Eyelet, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- ZORO SELECT Literature Mailers 12" x 12" x 2", White, 50/Bundle (55VK76)
- ZORO SELECT Foam Roll 6" x 250 ft., 1/4" Thickness, Pk12 (5VFE4)
- CLI Magnetic Spring Clips, 1.3", PK24 (68512)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05Y)
- SEE ALL INDUSTRIES Blank Tag, 2-3/8 x 4-1/4 In, Silver, PK25 (TUF-G66)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, 100/Case (G14053E)
- See All Industries Shipping Tags