Shop All Identification Labels
See All Industries
Blank Tag, 3/4 x 3 In, Silver, Rect, PK25
Mfr # TUF-G24
Zoro # G4087447
original price:
$6.82
17% off
new price: $5.65
/pk 25, $0.23/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 3 in
- Height 3/4 in
- Shape Rectangle
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # TUF-G24
- Zoro # G4087447
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 3/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Shape | Rectangle |
Color | Silver |
Write on Surface | Yes |
Item | Blank Tag with Hole |
Number Series | Blank |
Application | General Purpose |
Tag Shape | Rectangle |
Thickness | 0.02 in |
UV Resistant | No |
Character Type | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | Plain Hole |
Number Sequence | Not Numbered |
Abrasion Resistant | No |
Marking Style | Embossed |
Valve Tag Application | General Purpose |
Graffiti Resistant | No |
Chemical Resistant | Yes |
Corrosion Resistant | Yes |
Description
Blank Tag with Hole, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- SYSTEM SENSOR LED STROBE (SCRLED)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (7005PFXXL)
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- SEE ALL INDUSTRIES Fire Extinguisher Tag, 7 x 4 In, PK25 (FTUF-G51)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk5 (ISO438AP)
- NEVS Printed Chart Labels -Room #, Doctor 1-3/8" x 5-3/8" White w/Black (NRBP-WHITE)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- See All Industries Safety Labels