Shop All Shipping Tags
See All Industries
Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25
Mfr # TUF-G02WW
Zoro # G4086126
original price:
$9.79
5% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Height 3-3/4"
- Tag Number #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G02WW
- Zoro # G4086126
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 3-3/4" |
Width | 1-7/8" |
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Details
Material | Vinyl |
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | White |
Tag Style | Pre-Wired |
Tag Number | #3 |
Card Stock Gauge | 10 Points |
Tag Color | White |
Tag Material | Vinyl |
Background Color | White |
Includes | Wires |
No. of Ties Included | 25 |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 10 Points, Tag Color White, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 72", Kraft, 15/Bundle (55VL52)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK500 (974C)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, R, Vinyl, PK25 (TUF-G02RW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02OW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25 (TUF-G01S)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 (TUF-G01R)
- SEE ALL INDUSTRIES Blank Tag, 1-1/4 x 1-1/4 In, Silver, PK25 (TAG-1.25OCT)
- ZORO SELECT 2-3/8" x 4-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX1)
- See All Industries Package Labels & Shipping Equipment