Shop All Shipping Tags
See All Industries
Blank Tag, 3-1/8 x 6-1/4 In, Silver, PK25
Mfr # TUF-G86
Zoro # G4084437
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 3 1/8 in
- Width 6 1/4 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G86
- Zoro # G4084437
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 3 1/8 in |
Width | 6 1/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Item | Blank Tag |
Color | Silver |
Application | General Purpose |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Thickness | 0.02 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | Aluminum Eyelet |
Graffiti Resistant | No |
Abrasion Resistant | No |
Valve Tag Application | General Purpose |
Number Sequence | Not Numbered |
Chemical Resistant | Yes |
Write on Surface | Yes |
UV Resistant | No |
Corrosion Resistant | Yes |
Marking Style | Embossed |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- ROCKLAND MELBOURNE 20 in. EXPANDABLE ABS CARRY ON - PURPLE (F145-PURPLE)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- GHENT Maprail Flag Holder, 2" (FH2)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06R)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G26)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25 (TUF-G01S)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, R, Vinyl, PK25 (TUF-G02RW)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12608)
- See All Industries Shipping Tags