Shop All Letters and Numbers
See All Industries
Blank Tag, 3-1/8 x 6-1/4 In, Silver, PK25
Mfr # TUF-G84
Zoro # G3925083
product price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Blank
- Material Aluminum
- Tag Shape Rectangle
- Color Silver
- Number Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # TUF-G84
- Zoro # G3925083
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Width | 6 1/4 in |
Height | 3 1/8 in |
Mounting Hole Diameter | 0.1875 in |
Details
Character Type | Blank |
Material | Aluminum |
Tag Shape | Rectangle |
Color | Silver |
Number Series | Blank |
Application | General Purpose |
Item | Blank Tag |
Shape | Rectangle |
Includes | Plain Hole |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.02 in |
Valve Tag Application | General Purpose |
UV Resistant | No |
Marking Style | Embossed |
Corrosion Resistant | Yes |
Write on Surface | Yes |
Abrasion Resistant | No |
Number Sequence | Not Numbered |
Chemical Resistant | Yes |
Graffiti Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Sign, Black/Red, Vinyl (GHS1266)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- ULTRATECH Drain Guard Replacement Filters, PK10 (8932)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (CFG-900-M)
- HY-KO 3.5In Colonial Number 9, 10PK (A10259)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Letter Black D (3582B-D)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- HY-KO Number House 0 Alum 3In Black (DC-3/0)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GREBLK320)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1-8-10)
- See All Industries Letters and Numbers