Shop All Shipping Tags
See All Industries
Blank Tag, 2-3/8 x 4-1/4 In, Silver, PK25
Mfr # TUF-G66
Zoro # G4103994
product price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 3/8 in
- Width 4 1/4 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # TUF-G66
- Zoro # G4103994
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 2 3/8 in |
Width | 4 1/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Item | Blank Tag |
Color | Silver |
Application | General Purpose |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Includes | Aluminum Eyelet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.02 in |
Graffiti Resistant | No |
Write on Surface | Yes |
Valve Tag Application | General Purpose |
Number Sequence | Not Numbered |
Marking Style | Embossed |
Corrosion Resistant | Yes |
UV Resistant | No |
Chemical Resistant | Yes |
Abrasion Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- THE PUPPET CO African Animals Finger Puppets, Set of 6 (002020)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02OW)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02WW)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- See All Industries Package Labels & Shipping Equipment