Shop All Shipping Tags
See All Industries
Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25
Mfr # TUF-G01YW
Zoro # G3910103
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Height 2-3/4"
- Tag Number #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G01YW
- Zoro # G3910103
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 2-3/4" |
Width | 1-3/8" |
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | Yellow |
Tag Style | Pre-Wired |
Tag Number | #1 |
Card Stock Gauge | 10 Points |
Tag Color | Yellow |
Tag Material | Vinyl |
Includes | Wires |
Background Color | Yellow |
No. of Ties Included | 25 |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 10 Points, Tag Color Yellow, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- AVERY Folder, 2Pocket, W/Fastnr, Dbe 25PK (AVE47975)
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- ASP Night Drop Envelopes - Yellow Highlight, 6" X 9", 100 Per Pack Pk (7212)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, R, Vinyl, PK25 (TUF-G05RW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03W)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G26)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Blue, 100/Case (G14081A)
- See All Industries Package Labels & Shipping Equipment