Shop All Shipping Tags
See All Industries
Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25
Mfr # TUF-G01Y
Zoro # G3891203
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Plain
- Height 2-3/4"
- Tag Number #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G01Y
- Zoro # G3891203
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 2-3/4" |
Width | 1-3/8" |
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | Yellow |
Tag Style | Plain |
Tag Number | #1 |
Card Stock Gauge | 10 Points |
Tag Color | Yellow |
Tag Material | Vinyl |
Grommet Included | Yes |
Background Color | Yellow |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 10 Points, Tag Color Yellow, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- ADAMS MFG Adams® Sales Order Book, 2-Part, Carbonless, 4-3/16" x 7-3/16", 50 Sets/Pad (DC4705)
- ZORO SELECT ECT32 20 x 16 x 14 RSC, 20x16x14 in (60YP87)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 (TUF-G01R)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25 (TUF-G01S)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06RW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, R, Vinyl, PK25 (TUF-G02RW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- See All Industries Shipping Tags