Shop All Shipping Tags
See All Industries
Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25
Mfr # TUF-G01S
Zoro # G4015602
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shipping Tag Type Colored
- Tag Style Plain
- Height 2-3/4"
- Tag Number #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G01S
- Zoro # G4015602
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 2-3/4" |
Width | 1-3/8" |
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Item | Blank Shipping Tag |
Material | Vinyl |
Shipping Tag Type | Colored |
Color | Silver |
Tag Style | Plain |
Tag Number | #1 |
Card Stock Gauge | 10 Points |
Tag Color | Silver |
Tag Material | Vinyl |
Background Color | Silver |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 10 Points, Tag Color Silver, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Roll Stand, 96" (EP-6500-96)
- PCI Pci Brother Tn-227Y Tn227Y High Yield Yellow Toner Cartridge 2700 (TN227Y-PCI)
- SMEAD Yearly End Tab File Folder Labels, 2024, Gold, 500/Roll (68324)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 16", Kraft, 10/Bundle (11A804)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 (TUF-G01R)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G26)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, R, Vinyl, PK25 (TUF-G05RW)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT94)
- See All Industries Package Labels & Shipping Equipment