Shop All Shipping Tags
See All Industries
Blank Tag, 2-1/8 x 4-1/4 In, Silver, PK25
Mfr # TUF-G64
Zoro # G4232496
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 1/8 in
- Width 4 1/4 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G64
- Zoro # G4232496
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 2 1/8 in |
Width | 4 1/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Item | Blank Tag |
Color | Silver |
Application | General Purpose |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Includes | Plain Hole |
Thickness | 0.02 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
UV Resistant | No |
Chemical Resistant | Yes |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Abrasion Resistant | No |
Graffiti Resistant | No |
Marking Style | Embossed |
Number Sequence | Not Numbered |
Valve Tag Application | General Purpose |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrappers, Coin, Flat, Quarters Pk (PQP30025)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06S)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06R)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G26)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25 (TUF-G54)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02OW)
- TYVEK Tyvek® Shipping Tags, 3 1/4" x 1 5/8", White, 1000/Case (G13021)
- See All Industries Package Labels & Shipping Equipment