Shop All Shipping Tags
See All Industries
Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25
Mfr # TUF-G56
Zoro # G4070665
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 3/8 in
- Width 2 3/4 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G56
- Zoro # G4070665
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 1 3/8 in |
Width | 2 3/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Item | Blank Tag |
Color | Silver |
Application | General Purpose |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | Blank |
Thickness | 0.02 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | Aluminum Eyelet |
Write on Surface | Yes |
Chemical Resistant | Yes |
UV Resistant | No |
Corrosion Resistant | Yes |
Valve Tag Application | General Purpose |
Number Sequence | Not Numbered |
Abrasion Resistant | No |
Graffiti Resistant | No |
Marking Style | Embossed |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ Cash Box, Black/Chrome, Plastic/Steel (IDEVZ01002)
- SHARPIE Paint Marker, Extra Fine Point, Green, PK12 (35529)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06SW)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, R, Vinyl, PK25 (TUF-G05RW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/8 x 4-1/4 In, Silver, PK25 (TUF-G66)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case (G11021H)
- See All Industries Shipping Tags