Shop All Shipping Tags
See All Industries
Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25
Mfr # TUF-G54
Zoro # G4900077
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 3/8 in
- Width 2 3/4 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TUF-G54
- Zoro # G4900077
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 1 3/8 in |
Width | 2 3/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Item | Blank Tag |
Color | Silver |
Application | General Purpose |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | Plain Hole |
Thickness | 0.02 in |
Corrosion Resistant | Yes |
Abrasion Resistant | No |
Graffiti Resistant | No |
Marking Style | Embossed |
UV Resistant | No |
Valve Tag Application | General Purpose |
Chemical Resistant | Yes |
Write on Surface | Yes |
Number Sequence | Not Numbered |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY (IVRT252XLBCS)
- TOMBOW Correction Tape, 1/6x394", White, PK10 (68720)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- DACASSO Navy Blue Bonded Leather 36" x 17" No Core Rollable Desk Mat/Pad (PR-5049)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G46)
- SEE ALL INDUSTRIES Blank Tag, 1-1/4 x 1-1/4 In, Silver, PK25 (TAG-1.25OCT)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25 (TUF-G01S)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, R, Vinyl, PK25 (TUF-G02RW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- ZORO SELECT 1-5/8" x 3-1/4" White Tyvek Wire Tag, Pk1000 (1HAC6)
- See All Industries Package Labels & Shipping Equipment