Shop All Shipping Tags
See All Industries
Blank Tag, 1-1/4 x 1-1/4 In, Silver, PK25
Mfr # TAG-1.25OCT
Zoro # G4197873
original price:
$9.90
13% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 1/4 in
- Width 1 1/4 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # TAG-1.25OCT
- Zoro # G4197873
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Item | Blank Tag |
Material | Aluminum |
Color | Silver |
Application | General Purpose |
Character Type | Blank |
Tag Shape | Octagon |
Shape | Octagon |
Number Series | Blank |
Thickness | 0.02 in |
Includes | Plain Hole |
Indoor/Outdoor Usage | Indoor/Outdoor |
Graffiti Resistant | No |
Number Sequence | Not Numbered |
Marking Style | Embossed |
UV Resistant | No |
Abrasion Resistant | No |
Corrosion Resistant | Yes |
Chemical Resistant | Yes |
Write on Surface | Yes |
Valve Tag Application | General Purpose |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Employee Time Card, 4 1/4x6 3/4, PK100 (3016)
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25 (TUF-G54)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G26)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05Y)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Yel, PK25 (TUF-G02Y)
- BSC PREFERRED 3 1/4 x 1 5/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-2020PW)
- See All Industries Shipping Tags