Shop All Bathroom Mirrors
See All Industries
36 in "H x 30 in "W, Framed Mirror, Glass
Mfr # FR3036G
Zoro # G8074105
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height (In.) 36 in
- Depth (In.) 1 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # FR3036G
- Zoro # G8074105
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Depth (In.) | 1 in |
Width (In.) | 30 in |
H x W x D | 36 in x 30 in x 1 in |
Overall Width | 30 in |
Overall Depth | 1 in |
Overall W x H | 30 in x 36 in |
Overall Height | 36 in |
Description
Framed Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 30 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI050821S-PK10)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, 316SS (100087-4-655)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- ZENITH METAL Medicine Cabinet 22.5 Wh (W231)
- See All Industries Bathroom Mirrors