Shop All Bathroom Mirrors
See All Industries
36 in "H x 24 in "W, Framed Mirror, Glass
Mfr # FR2436G
Zoro # G5284063
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Height (In.) 36 in
- Depth (In.) 1 in
- Body Material Glass
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # FR2436G
- Zoro # G5284063
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Depth (In.) | 1 in |
Width (In.) | 24 in |
Overall Height | 36 in |
Overall Depth | 1 in |
Overall Width | 24 in |
Overall W x H | 24 in x 36 in |
H x W x D | 36 in x 24 in x 1 in |
Description
Framed Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 24 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- SEE ALL INDUSTRIES 12 in "H x 18 in "W, Frameless Mirror (G1218)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- See All Industries Bathroom Mirrors